

SCHEERER BEARING
SCHEERER BEARING
618/1320-M
SCHEERER BEARING SCHEERER BEARING
Description
618/1320-M RADIAL BALL BEARING (SMARTCATALOG)
Single Row Ball Bearing; 1320MM Bore; 1600MM Outside Diameter; 122MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
618/1320-M
BDI #
26319004

Details
122079.4007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/618-1320-M/p/26319004
Your Price
$ 122,079.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1102
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Riveted Cage
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Through Hardened Steel Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
1102
Long Description
Single Row Ball Bearing; 1320MM Bore; 1600MM Outside Diameter; 122MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
4.803 Inch | 122 Millimeter
Bore
51.969 Inch | 1320 Millimeter
Outside Diameter
62.992 Inch | 1600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh