https://www.bdiexpress.com/medias/INDINABRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NjV8aW1hZ2UvanBlZ3xhREprTDJneU5pOHhNRFV4TURFNU56TTFPRFl5TWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fDczMTk0YzI1OTljNzE5YmRiMDRiNmY2NTdjNTY2ZWIxN2JmODg2NGVmZTg2M2FiMjhiZThlYmU5ZmQwZGJhOGM
https://www.bdiexpress.com/medias/INDINABRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NjV8aW1hZ2UvanBlZ3xhREprTDJneU5pOHhNRFV4TURFNU56TTFPRFl5TWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fDczMTk0YzI1OTljNzE5YmRiMDRiNmY2NTdjNTY2ZWIxN2JmODg2NGVmZTg2M2FiMjhiZThlYmU5ZmQwZGJhOGM
FAG
FAG
61826-2RS-HLU-C3
FAG FAG
Description
61826-2RS-HLU-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Single Row Ball Bearing; 130MM Bore; 165MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
61826-2RS-HLU-C3
BDI #
24584204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61826-2RS-HLU-C3/p/24584204
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.782
EAN
4047643216500
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.724
Long Description
Single Row Ball Bearing; 130MM Bore; 165MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.709 Inch | 18 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

