

SCHEERER BEARING
SCHEERER BEARING
619/1320-M
SCHEERER BEARING SCHEERER BEARING
Description
619/1320-M RADIAL BALL BEARING (SMARTCATALOG)
Single Row Ball Bearing; 1320MM Bore; 1720MM Outside Diameter; 175MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
619/1320-M
BDI #
26308526

Details
194009.6876
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/619-1320-M/p/26308526
Your Price
$ 194,009.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
2359
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Riveted Cage
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Through Hardened Steel Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
2359
Long Description
Single Row Ball Bearing; 1320MM Bore; 1720MM Outside Diameter; 175MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
51.969 Inch | 1320 Millimeter
Outside Diameter
67.717 Inch | 1720 Millimeter
Outer Race Width
6.89 Inch | 175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh