

SCHEERER BEARING
SCHEERER BEARING
619/850-M
SCHEERER BEARING SCHEERER BEARING
Description
619/850-M RADIAL BALL BEARING (SMARTCATALOG)
Single Row Ball Bearing; 850MM Bore; 1120MM Outside Diameter; 118MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
619/850-M
BDI #
26338379

Details
55472.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/619-850-M/p/26338379
Your Price
$ 55,472.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
683
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Riveted Cage
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Through Hardened Steel Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
683
Long Description
Single Row Ball Bearing; 850MM Bore; 1120MM Outside Diameter; 118MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
44.094 Inch | 1120 Millimeter
Bore
33.465 Inch | 850 Millimeter
Outer Race Width
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh