

SCHEERER BEARING
SCHEERER BEARING
619/950-M
SCHEERER BEARING SCHEERER BEARING
Description
619/950-M RADIAL BALL BEARING (SMARTCATALOG)
Single Row Ball Bearing; 950MM Bore; 1250MM Outside Diameter; 132MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
619/950-M
BDI #
26337597

Details
70665.0349
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/619-950-M/p/26337597
Your Price
$ 70,665.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
860
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Riveted Cage
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Through Hardened Steel Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
860
Long Description
Single Row Ball Bearing; 950MM Bore; 1250MM Outside Diameter; 132MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
49.213 Inch | 1250 Millimeter
Bore
37.402 Inch | 950 Millimeter
Outer Race Width
5.197 Inch | 132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh