https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyMHxpbWFnZS9qcGVnfGFEVm1MMmd3T0M4eE1EYzNNREF5TmpFd01qZ3hOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpmTXpBd2VETXdNQzVxY0djfDVjODFlZGViN2ZkNTg0ZjE3ZDY3YmM2ODYzNDY5NTgxZWYzNzEzOWRlNmNjYzFiMWJlNWRjNDUzMmEwMzcxNWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyMHxpbWFnZS9qcGVnfGFEVm1MMmd3T0M4eE1EYzNNREF5TmpFd01qZ3hOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpmTXpBd2VETXdNQzVxY0djfDVjODFlZGViN2ZkNTg0ZjE3ZDY3YmM2ODYzNDY5NTgxZWYzNzEzOWRlNmNjYzFiMWJlNWRjNDUzMmEwMzcxNWU
SKF
SKF
6202 2RSNRJEM
SKF SKF
Description
6202 2RSNRJEM DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD 2-SEALS
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6202 2RSNRJEM
BDI #
21987993
Details
30.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6202-2RSNRJEM/p/21987993
Your Price
$ 30.90 / each
$ 31.00 / each BDIExpress
$ 31.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
EAN
7316576612657
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6202 2RSNRJEM
Weight / LBS
0.12
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

