Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6202-2Z/VA228 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-CRNT-GRPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTh8aW1hZ2UvanBlZ3xhR00wTDJnNE9DODVNVEV3TmpRME9UZ3hOemt3TG1wd1p3fDRiMDk1MjQ1NGUzNzkyYjMzNDhjNDk0OTU2NmM2MzQxYzQ5MThhMTY3YzYzZDQ3NTJiNzFjMmIzNjNhZmE4MjU
1417201 Single Row Ball Bearings 

SKF SKF

6202-2Z/VA228

Description

6202-2Z/VA228 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR 2 MTL SHLD

Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Graphite Cage

Part #

6202-2Z/VA228

BDI #
1417201

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

141.7486 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 141.75 / each
$ 141.75 / each
BDIExpress
QTY

Inventory

Total: 5

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.049
EAN
7316571553351
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Coronet Cage
Cage Material
Graphite
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Extreme Temperature Variant
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6202-2Z/VA228
Weight / LBS
0.099
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Graphite Cage
Outer Race Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh