

TIMKEN
TIMKEN
6204Z
TIMKEN TIMKEN
Description
6204Z DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD SHIELDED
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6204-Z
BDI #
1347950

Details
21.95
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6204Z/p/1347950
Your Price
$ 21.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.106
EAN
0053893723129
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.22046
Long Description
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh