https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNRFV4TURFNE9Ea3dORFEzT0M5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fGYwMjQ5ZGM0NmNjMmFmYmZjMzgzMWU0ZGFlMTBkNzZiNGI0NDE2MjhhNTViY2E5ZmMwNDBmZjQ0YmY4NWMzZjI
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNRFV4TURFNE9Ea3dORFEzT0M5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fGYwMjQ5ZGM0NmNjMmFmYmZjMzgzMWU0ZGFlMTBkNzZiNGI0NDE2MjhhNTViY2E5ZmMwNDBmZjQ0YmY4NWMzZjI
FAG
FAG
6208-C-2HRS
FAG FAG
Description
6208-C-2HRS DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 40MM X 80MM
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6208-C-2HRS
BDI #
22741517
Details
112.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6208-C-2HRS/p/22741517
Your Price
$ 112.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.355
EAN
4064328297074
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal | Generation C
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.783
Long Description
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

