Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6215-2Z/VA208 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-GRPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzOTN8aW1hZ2UvanBlZ3xhRGN4TDJnd055ODVNVEV3TmpRMU1ERTBOVFU0TG1wd1p3fGRiZDcwZDMxOWJlOGQ2YmJhZDU0NjM5MjFlMmY0MjAxMzkwNTdmNDAwOGVkOGU4ZmE5NmY2OWIwNWQ2NDkzNDM
1259667 Single Row Ball Bearings 

SKF SKF

6215-2Z/VA208

Description

6215-2Z/VA208 DEEP GROOVE BALL BEARING

Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Graphite Cage

Part #

6215-2Z/VA208

BDI #
1259667

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

633.45 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 633.45 / each
$ 634.00 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.24
EAN
7316570716276
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Segmented Cage
Cage Material
Graphite
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Extreme Temperature Variant
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6215-2Z/VA208
Weight / LBS
2.54
Long Description
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Graphite Cage
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh