Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6236 M/C5HS0VG2211 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFESXhMMmhpWWk4eE1EYzNNRGsxTWpnME56TTVNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8NzliZGFmNDg0ZGRhMTEzNWYyZjE0ZDJmODNiNTBmY2I5MDBmMTFiNGIyMTE4Yzc1OGY4NmJkYjAxNzIwM2M2YQ
1263152 Single Row Ball Bearings 

SKF SKF

6236 M/C5HS0VG2211

Description

6236 M/C5HS0VG2211 DEEP GROOVE BALL BRG

Single Row Ball Bearing; 180MM Bore; 320MM Outside Diameter; 52MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C5-Extra-Extra Loose Internal Clearance; Brass Cage

Part #

6236 M/C5HS0VG2211

BDI #
1263152

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13978.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13,978.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
18.754
EAN
7316572529669
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C5-Extra-Extra Loose
Inch - Metric
Metric
Other Features
Deep Groove | Heat Stabilized Less Than 150 Deg C
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6236 M/C5HS0VG2211
Weight / LBS
42
Long Description
Single Row Ball Bearing; 180MM Bore; 320MM Outside Diameter; 52MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C5-Extra-Extra Loose Internal Clearance; Brass Cage
Outer Race Width
2.047 Inch | 52 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
7.087 Inch | 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh