https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjF8aW1hZ2UvanBlZ3xhREE1TDJnd05pOHhNRGMyT0RRNU5URTRNVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58MDI3MDU2NDU2MGRhMGNhYzA3NGUwMWNhYWU1YzU4OWIxNjAwMDI4YjAyYWM5OWJiMjdlYWQ2OThmM2ZjMTIyYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjF8aW1hZ2UvanBlZ3xhREE1TDJnd05pOHhNRGMyT0RRNU5URTRNVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58MDI3MDU2NDU2MGRhMGNhYzA3NGUwMWNhYWU1YzU4OWIxNjAwMDI4YjAyYWM5OWJiMjdlYWQ2OThmM2ZjMTIyYg
SKF
SKF
6313 NRJEM
SKF SKF
Description
6313 NRJEM DEEP GROOVE BALL BRG ; 65MM BORE 140MM OD 33MM WD
Single Row Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6313 NRJEM
BDI #
1267022
Details
668.47
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6313-NRJEM/p/1267022
Your Price
$ 668.47 / each
$ 669.00 / each BDIExpress
$ 669.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.17
EAN
7316576682148
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6313 NRJEM
Weight / LBS
4.77
Long Description
Single Row Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
1.299 Inch | 33 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

