https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-IOR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NHxpbWFnZS9qcGVnfGFERTFMMmhqT0M4eE1EYzNNREV4TnpVeU5UVXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZTVTlTWHpNd01IZ3pNREF1YW5CbnwzMmUyMDljMjNkZmQyYzFhMmVkYzkyZjRhYjM0MTYyODA5NDM4NmM3ZmY3ZDJiOTRmNWM5Y2UyYWJjMDRkNDlh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-IOR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NHxpbWFnZS9qcGVnfGFERTFMMmhqT0M4eE1EYzNNREV4TnpVeU5UVXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZTVTlTWHpNd01IZ3pNREF1YW5CbnwzMmUyMDljMjNkZmQyYzFhMmVkYzkyZjRhYjM0MTYyODA5NDM4NmM3ZmY3ZDJiOTRmNWM5Y2UyYWJjMDRkNDlh
SKF
SKF
6316 M/C3VL0241
SKF SKF
Description
6316 M/C3VL0241 DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD SR OPEN
Single Row Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
6316 M/C3VL0241
BDI #
1417064
Details
2915.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6316-M-C3VL0241/p/1417064
Your Price
$ 2,915.93 / each
$ 2,916.00 / each BDIExpress
$ 2,916.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
4.2
EAN
7316571429052
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Electrical Insulation On Outer Ring
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6316 M/C3VL0241
Weight / LBS
9.266
Long Description
Single Row Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outer Race Width
1.535 Inch | 39 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

