Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6319ZZ C3 https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjB8aW1hZ2UvanBlZ3xhRFZqTDJoaE5TOHhNRFEzT1RFd09ETTFPREUzTkM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiMzA2Mjk3MDNlN2IwMGM4NmQzNGI4NTU0Mzk4NzRiNDRhMjg1OWI0YjE5YTljNDE0Y2I5M2Y3MWE2OGVlMDE
665095 Single Row Ball Bearings 

NACHI NACHI

6319ZZ C3

Description

6319ZZ C3 RADIAL BALL BEARING ; 95MMX200MMX45MM DEEP GROOVE

Single Row Ball Bearing; 95MM Bore; 200MM Outside Diameter; 45MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6319ZZC3

BDI #
665095

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

469.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 469.04 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
5.663
EAN
4991893795936
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
6319 ZZ C3 BXMS
Weight / LBS
12.5
Long Description
Single Row Ball Bearing; 95MM Bore; 200MM Outside Diameter; 45MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
3.74 Inch | 95 Millimeter
Outer Race Width
1.772 Inch | 45 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh