https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODN8aW1hZ2UvanBlZ3xhRGhqTDJnd1ppOHhNREl6TlRRd056Y3lPRFkzTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBOQ1h6TXdNSGd6TURBdWFuQm58ODk0NTRlZDVlNTZhMTU4NzRhMjQzZTgzZmQ2MmU0NmY4ZDBmYjQwNGJhYjYzYWUwYTZmN2I2NWQzMzMyZjZkZg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODN8aW1hZ2UvanBlZ3xhRGhqTDJnd1ppOHhNREl6TlRRd056Y3lPRFkzTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBOQ1h6TXdNSGd6TURBdWFuQm58ODk0NTRlZDVlNTZhMTU4NzRhMjQzZTgzZmQ2MmU0NmY4ZDBmYjQwNGJhYjYzYWUwYTZmN2I2NWQzMzMyZjZkZg
SKF
SKF
6336/HC5C3PS0VA970
SKF SKF
Description
6336/HC5C3PS0VA970 DEEP GROOVE BALL BRG ; SINGLE ROW
Single Row Ball Bearing; 180MM Bore; 380MM Outside Diameter; 75MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6336/HC5C3PS0VA970
BDI #
23035540
Details
22178.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6336-HC5C3PS0VA970/p/23035540
Your Price
$ 22,178.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
41.993
EAN
7316572424186
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Ceramic Rolling Element
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 180MM Bore; 380MM Outside Diameter; 75MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
14.961 Inch | 380 Millimeter
Bore
7.087 Inch | 180 Millimeter
Outer Race Width
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


