https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYLN-SR-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwMXxpbWFnZS9qcGVnfGFHWXpMMmhoWWk4eE1EYzJPREkyTlRrd05ERTFPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMU5TWDFkSlh6TXdNSGd6TURBdWFuQm58M2M2NTE1NzZiODljZDA1ODlkOTg5YmJlYTBkNGJhYWIwZThlNzg3NGMyNDgwMjhlYWI5YjNkYjc3NGU5YjQ4YQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYLN-SR-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwMXxpbWFnZS9qcGVnfGFHWXpMMmhoWWk4eE1EYzJPREkyTlRrd05ERTFPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMU5TWDFkSlh6TXdNSGd6TURBdWFuQm58M2M2NTE1NzZiODljZDA1ODlkOTg5YmJlYTBkNGJhYWIwZThlNzg3NGMyNDgwMjhlYWI5YjNkYjc3NGU5YjQ4YQ
TRITAN
TRITAN
7512DLG
TRITAN TRITAN
Description
7512DLG DEEP GROOVE BALL BEARING ; 19.05MM IDX44.45MM ODX15.88MM WD
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
2101075617
BDI #
21435269
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7512DLG/p/21435269
Your Price
$ 24.72 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.114
EAN
0888569116185
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Heavy Duty | Precision Ground Radial
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
7512DLG TTN
Weight / LBS
0.25
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outside Diameter
1.75 Inch | 44.45 Millimeter
Inner Race Width
0.75 Inch | 19.05 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

