Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7616DLTNTG18 https://www.bdiexpress.com/medias/INDRBCBRGXXX-2SHLD-NYLN-SRG-DLTNTG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhRGd5TDJoaE1TOHhNRFV6T0RjM05qRTJOalF6TUM5SlRrUlNRa05DVWtkWVdGaGZNbE5JVEVSZlRsbE1UbDlUVWtkZlJFeFVUbFJIWHpNd01IZ3pNREF1YW5CbnxjODcyZGRlMjM5NTg4YzljZGY1MDIwNjhiM2JkOWY5ZmY2NGE2OWU1NjEzMDQyODBkOTIxZDdjYzg5NjA3MjAx
796007 Single Row Ball Bearings 

NICE BALL BEARING NICE BALL BEARING

7616DLTNTG18

Description

7616DLTNTG18 RADIAL BALL BEARING ; PRECISION GROUND 1" BORE 2" OD 5/8" WD

Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage

Part #

7616DLTNTG18

BDI #
796007

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

68.21690000000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 68.22 / each
$ 68.22 / each
BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400292881
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
7616DLTNTG18
Weight / LBS
0.36
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Inner Race Width
1.179 Inch | 29.947 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh