https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-OPEN-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFHVXhMMmd4WkM4eE1EYzJOalF6TnpFNE56WXhOQzlKVGtST1ZFNUNVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YME5DWHpNd01IZ3pNREF1YW5Cbnw0NzliMjgxZmYxMzYxOTM1NWI5ZDIyYWVmOGVjNmU3YjAxNmRlNzQ4OWZkMGU2YTZmMDFjMDE2MWFmMDFjZmU4
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-OPEN-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFHVXhMMmd4WkM4eE1EYzJOalF6TnpFNE56WXhOQzlKVGtST1ZFNUNVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YME5DWHpNd01IZ3pNREF1YW5Cbnw0NzliMjgxZmYxMzYxOTM1NWI5ZDIyYWVmOGVjNmU3YjAxNmRlNzQ4OWZkMGU2YTZmMDFjMDE2MWFmMDFjZmU4
NTN
NTN
7MC3-6322C3
NTN NTN
Description
7MC3-6322C3 DEEP GROOVE BALL BRG ; 110MMX240MMX50MM
Single Row Ball Bearing; 110MM Bore; 240MM Outside Diameter; 50MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
7MC3-6322C3
BDI #
21518882
Details
3188.88
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7MC3-6322C3/p/21518882
Your Price
$ 3,188.88 / each
$ 3,189.00 / each BDIExpress
$ 3,189.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
9.54
EAN
4547359914443
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Ceramic Rolling Element
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Ceramic Rolling Element
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
21.083
Long Description
Single Row Ball Bearing; 110MM Bore; 240MM Outside Diameter; 50MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
1.969 Inch | 50 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

