NICE BALL BEARING
NICE BALL BEARING
8025VTE18
NICE BALL BEARING NICE BALL BEARING
Description
8025VTE18 ; POR RADIAL SPECIAL BEARINGS
Single Row Ball Bearing; 1.261" Bore; 2.187" Outside Diameter; 5/8" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
8025VTE18
BDI #
796014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/8025VTE18/p/796014
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Shell Alvania No 2 Grease Prelubrication
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Long Description
Single Row Ball Bearing; 1.261" Bore; 2.187" Outside Diameter; 5/8" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.625 Inch | 15.875 Millimeter
Inner Race Width
0.588 Inch | 14.94 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
1.261 Inch | 32.029 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

