https://www.bdiexpress.com/medias/INDRBCBRGXXX-SRB-2SHLD-8070-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5M3xpbWFnZS9qcGVnfGFESm1MMmd3WXk4eE1EYzJOamd3TmpVeE5UYzBNaTlKVGtSU1FrTkNVa2RZV0ZoZlUxSkNYekpUU0V4RVh6Z3dOekJmTXpBd2VETXdNQzVxY0djfGE4NWFmZjI2ODBhMDRlZGQ2YTEzOTU5ZDAyZTdkMzRhMjNlZTQwNWUzYjNjMWE5YjljYTBmMDQzZTI0MGYzNzk
https://www.bdiexpress.com/medias/INDRBCBRGXXX-SRB-2SHLD-8070-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5M3xpbWFnZS9qcGVnfGFESm1MMmd3WXk4eE1EYzJOamd3TmpVeE5UYzBNaTlKVGtSU1FrTkNVa2RZV0ZoZlUxSkNYekpUU0V4RVh6Z3dOekJmTXpBd2VETXdNQzVxY0djfGE4NWFmZjI2ODBhMDRlZGQ2YTEzOTU5ZDAyZTdkMzRhMjNlZTQwNWUzYjNjMWE5YjljYTBmMDQzZTI0MGYzNzk
NICE BALL BEARING
NICE BALL BEARING
8070VTE00
NICE BALL BEARING NICE BALL BEARING
Description
8070VTE00 SPECIALTY BALL BEARING
Single Row Ball Bearing; 3/8" Bore; 1-9/32" Outside Diameter; 21/64" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
8070VTE00
BDI #
796015
Details
67.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/8070VTE00/p/796015
Your Price
$ 67.98 / each
$ 68.00 / each BDIExpress
$ 68.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.09
EAN
0637400451530
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Shell Alvania No 2-1/3 Grease Prelubrication
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.09
Long Description
Single Row Ball Bearing; 3/8" Bore; 1-9/32" Outside Diameter; 21/64" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.328 Inch | 8.331 Millimeter
Outside Diameter
1.281 Inch | 32.537 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

