https://www.bdiexpress.com/medias/INDRBCBRGXXX-SRB-2SL-NYLN-EI-VG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczNnxpbWFnZS9qcGVnfGFHWTNMMmczWVM4eE1EYzJOemcyTXpjM05USTJNaTlKVGtSU1FrTkNVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMFZKWDFaSFh6TXdNSGd6TURBdWFuQm58MmY5YjJmMTE1OTA2NmYxNjNiYmFjMmJlMTUzZGU5MjBmNDBhMjA4OGI3NmZkMDA1MjFmYTc3MDEwNjM2MmJjOA
https://www.bdiexpress.com/medias/INDRBCBRGXXX-SRB-2SL-NYLN-EI-VG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczNnxpbWFnZS9qcGVnfGFHWTNMMmczWVM4eE1EYzJOemcyTXpjM05USTJNaTlKVGtSU1FrTkNVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMFZKWDFaSFh6TXdNSGd6TURBdWFuQm58MmY5YjJmMTE1OTA2NmYxNjNiYmFjMmJlMTUzZGU5MjBmNDBhMjA4OGI3NmZkMDA1MjFmYTc3MDEwNjM2MmJjOA
NICE BALL BEARING
NICE BALL BEARING
8386TNGMBMJ00
NICE BALL BEARING NICE BALL BEARING
Description
8386TNGMBMJ00 SPECIALTY BALL BEARING ; POR AGRICULTURAL
Single Row Ball Bearing; 1/4" Bore; 1.12" Outside Diameter; 5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
8386TNGMBMJ00
BDI #
796022
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/8386TNGMBMJ00/p/796022
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.029
EAN
0637400293093
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Grooved Outer Ring | Shell Alvania Grease 2
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.07
Long Description
Single Row Ball Bearing; 1/4" Bore; 1.12" Outside Diameter; 5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Bore
0.25 Inch | 6.35 Millimeter
Inner Race Width
0.349 Inch | 8.865 Millimeter
Outside Diameter
1.12 Inch | 28.448 Millimeter
Outer Race Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

