https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFEY3lMMmcyTkM4eE1EYzNNREV5TkRnd01EQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5WFNWOHpNREI0TXpBd0xtcHdad3xmMDUxMjdhNDY1ZDFmY2ZkZThlYTNmNjU2MmQ5ODJhNTE1ZGE0Y2Q5MTZlODc4M2QzZjhkNjFjMDVkZDQ5MGE5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFEY3lMMmcyTkM4eE1EYzNNREV5TkRnd01EQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5WFNWOHpNREI0TXpBd0xtcHdad3xmMDUxMjdhNDY1ZDFmY2ZkZThlYTNmNjU2MmQ5ODJhNTE1ZGE0Y2Q5MTZlODc4M2QzZjhkNjFjMDVkZDQ5MGE5
SKF
SKF
87502
SKF SKF
Description
87502 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
87502
BDI #
663281
Details
59.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/87502/p/663281
Your Price
$ 59.74 / each
$ 60.00 / each BDIExpress
$ 60.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
EAN
0097741019293
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
87502
Weight / LBS
0.11
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.48 Inch | 12.2 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

