https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SR-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NHxpbWFnZS9qcGVnfGFHVmxMMmd3TXk4eE1EYzJPREV3TWpNNU1UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpmUlVsZk16QXdlRE13TUM1cWNHY3wyYzc5NmUyODVmNzI0ZTBmMWQ3NTJhOTc5NDM5ZmJiNjIxNzUyZTFkYTBhN2FlOGU5MzQ3MDA3YWMzNDM2ZDlk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SR-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NHxpbWFnZS9qcGVnfGFHVmxMMmd3TXk4eE1EYzJPREV3TWpNNU1UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpmUlVsZk16QXdlRE13TUM1cWNHY3wyYzc5NmUyODVmNzI0ZTBmMWQ3NTJhOTc5NDM5ZmJiNjIxNzUyZTFkYTBhN2FlOGU5MzQ3MDA3YWMzNDM2ZDlk
CONSOLIDATED BEARING
CONSOLIDATED BEARING
88014 NR
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
88014 NR DEEP GROOVE BALL BEARING ; TWO FELT SEALS
Single Row Ball Bearing; 14MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
88014 NR
BDI #
222257
Details
89.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/88014-NR/p/222257
Your Price
$ 89.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.056
EAN
0644075204057
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
88014 NR
Weight / LBS
0.125
Long Description
Single Row Ball Bearing; 14MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Inner Race Width
0.567 Inch | 14.4 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

