https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SR-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NHxpbWFnZS9qcGVnfGFHVmxMMmd3TXk4eE1EYzJPREV3TWpNNU1UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpmUlVsZk16QXdlRE13TUM1cWNHY3wyYzc5NmUyODVmNzI0ZTBmMWQ3NTJhOTc5NDM5ZmJiNjIxNzUyZTFkYTBhN2FlOGU5MzQ3MDA3YWMzNDM2ZDlk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SR-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NHxpbWFnZS9qcGVnfGFHVmxMMmd3TXk4eE1EYzJPREV3TWpNNU1UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpmUlVsZk16QXdlRE13TUM1cWNHY3wyYzc5NmUyODVmNzI0ZTBmMWQ3NTJhOTc5NDM5ZmJiNjIxNzUyZTFkYTBhN2FlOGU5MzQ3MDA3YWMzNDM2ZDlk
TRITAN
TRITAN
88026 NR
TRITAN TRITAN
Description
88026 NR SINGLE ROW RADIAL BALL BEARING ; 2 FELT RUBBER SEAL
Single Row Ball Bearing; 26MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
2101076735
BDI #
22365783
Details
117.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/88026-NR/p/22365783
Your Price
$ 117.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.132
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
88026 NR BL
Weight / LBS
0.29
Long Description
Single Row Ball Bearing; 26MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.659 Inch | 16.75 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

