Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B540FS160 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRFEwTDJnMVpTODVNVEV3TmpjNE1qYzBNRGM0TG1wd1p3fDc1ZGUwNDk2YmU2YjMyYzBhNTRjOWI5N2U1ODNmMWRhMGM2MjY1Yzg4ZTdmYjRiYjg3Y2JjMDY0MTcwNmY3NGM
794615 Single Row Ball Bearings 

RBC BEARINGS RBC BEARINGS

B540FS160

Description

B540FS160 AIRFRAME CONT BALL BEARING ; 7/8" BORE 1-5/16" OD 1/4" WD SR OPEN

Single Row Ball Bearing; 7/8" Bore; 1-5/16" Outside Diameter; 1/4" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

B540FS160

BDI #
794615

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

260.59 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 260.59 / each
$ 261.00 / each
BDIExpress
QTY

Inventory

Total: 168

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.04
EAN
0637400551117
Product Group - BDI
B04102
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Extra Light Duty | Factory Specification
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B540FS160
Weight / LBS
0.05
Long Description
Single Row Ball Bearing; 7/8" Bore; 1-5/16" Outside Diameter; 1/4" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.281 Inch | 7.137 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.313 Inch | 33.35 Millimeter
Outer Race Width
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh