https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-MGNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1M3xpbWFnZS9qcGVnfGFEY3dMMmd3Wmk4eE1EYzJOamczTnpZeU1qTXdNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZUVWRPVkY4ek1EQjRNekF3TG1wd1p3fGJlN2NjOGZiNjcxYTg0NGQ3NjI2YTY3NDIzZjQ3M2Y0MDcxYTBkNTllNTkxNjI1YmQzZmY5MmFhM2RhMzE3MmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-MGNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1M3xpbWFnZS9qcGVnfGFEY3dMMmd3Wmk4eE1EYzJOamczTnpZeU1qTXdNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZUVWRPVkY4ek1EQjRNekF3TG1wd1p3fGJlN2NjOGZiNjcxYTg0NGQ3NjI2YTY3NDIzZjQ3M2Y0MDcxYTBkNTllNTkxNjI1YmQzZmY5MmFhM2RhMzE3MmU
CONSOLIDATED BEARING
CONSOLIDATED BEARING
E-16
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
E-16 ANGULAR CONTACT BALL BEARING
Single Row Ball Bearing; 16MM Bore; 38MM Outside Diameter; 10MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
E-16
BDI #
198543
Details
62.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/E-16/p/198543
Your Price
$ 62.83 / each
$ 63.00 / each BDIExpress
$ 63.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.049
EAN
0644075005784
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Optional Material Polyamide 66
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
E-16
Weight / LBS
0.108
Long Description
Single Row Ball Bearing; 16MM Bore; 38MM Outside Diameter; 10MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
1.496 Inch | 38 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

