https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-MGNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1M3xpbWFnZS9qcGVnfGFEY3dMMmd3Wmk4eE1EYzJOamczTnpZeU1qTXdNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZUVWRPVkY4ek1EQjRNekF3TG1wd1p3fGJlN2NjOGZiNjcxYTg0NGQ3NjI2YTY3NDIzZjQ3M2Y0MDcxYTBkNTllNTkxNjI1YmQzZmY5MmFhM2RhMzE3MmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-MGNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1M3xpbWFnZS9qcGVnfGFEY3dMMmd3Wmk4eE1EYzJOamczTnpZeU1qTXdNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZUVWRPVkY4ek1EQjRNekF3TG1wd1p3fGJlN2NjOGZiNjcxYTg0NGQ3NjI2YTY3NDIzZjQ3M2Y0MDcxYTBkNTllNTkxNjI1YmQzZmY5MmFhM2RhMzE3MmU
CONSOLIDATED BEARING
CONSOLIDATED BEARING
E-18
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
E-18 ANGULAR CONTACT BALL BEARING
Single Row Ball Bearing; 18MM Bore; 40MM Outside Diameter; 9MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
E-18
BDI #
198545
Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/E-18/p/198545
Your Price
$ 87.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
EAN
0644075263825
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Optional Material Polyamide 66
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
E-18
Weight / LBS
0.11
Long Description
Single Row Ball Bearing; 18MM Bore; 40MM Outside Diameter; 9MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

