https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OHxpbWFnZS9qcGVnfGFHSTNMMmhqWXk4eE1EYzJOVGt6TURnNE9USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YMFpNWHpNd01IZ3pNREF1YW5CbnwzNGVkNGRjNzg3NTkzYTZlYmVlZTQ2MWY5MzRmMTY2MDUzYjYyNDg5NWJkZTVhMTdjYTFhOWJkNjg5MzU3YmYx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OHxpbWFnZS9qcGVnfGFHSTNMMmhqWXk4eE1EYzJOVGt6TURnNE9USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YMFpNWHpNd01IZ3pNREF1YW5CbnwzNGVkNGRjNzg3NTkzYTZlYmVlZTQ2MWY5MzRmMTY2MDUzYjYyNDg5NWJkZTVhMTdjYTFhOWJkNjg5MzU3YmYx
CONSOLIDATED BEARING
CONSOLIDATED BEARING
F-68/2.5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
F-68/2.5 DEEP GROOVE BALL BEARING ; FLANGED MINIATURE
Single Row Ball Bearing; 2.5MM Bore; 6MM Outside Diameter; 1.8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
F-68/2.5
BDI #
198704
Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-68-2-5/p/198704
Your Price
$ 94.76 / each
$ 95.00 / each BDIExpress
$ 95.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.001
EAN
0644075006996
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
7.1 MM Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
F-68/2.5
Weight / LBS
0.001
Long Description
Single Row Ball Bearing; 2.5MM Bore; 6MM Outside Diameter; 1.8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.236 Inch | 6 Millimeter
Outer Race Width
0.071 Inch | 1.8 Millimeter
Bore
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

