https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-PPB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3N3xpbWFnZS9qcGVnfGFHWXhMMmhsTnk4eE1EYzJOalE0T1RnM09EVTFPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmVUZCQ1h6TXdNSGd6TURBdWFuQm58MmIyNWUzNjBmYTUxOGFmNDhmNjZkODc1NGQxZTUxMGUyNjgyNDI1MDc5Mjk3NjNlMzhhODRiNTM5ZmIyMzc3ZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-PPB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3N3xpbWFnZS9qcGVnfGFHWXhMMmhsTnk4eE1EYzJOalE0T1RnM09EVTFPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmVUZCQ1h6TXdNSGd6TURBdWFuQm58MmIyNWUzNjBmYTUxOGFmNDhmNjZkODc1NGQxZTUxMGUyNjgyNDI1MDc5Mjk3NjNlMzhhODRiNTM5ZmIyMzc3ZA
PEER BEARING
PEER BEARING
GW211RPPB9-A
PEER BEARING PEER BEARING
Description
PER.GW211RPPB9-A DISC HARROW BRG ; 2.195"X3.937"X1.562"
Single Row Ball Bearing; 2.195" Bore; 3.937" Outside Diameter; 63/64" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
GW211PPB9(A)
BDI #
22262647
Details
119.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GW211RPPB9-A/p/22262647
Your Price
$ 119.48 / each
$ 120.00 / each BDIExpress
$ 120.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.85
EAN
1200106992998
Product Group - BDI
B00234
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.peerbearing.com
Long Description
Single Row Ball Bearing; 2.195" Bore; 3.937" Outside Diameter; 63/64" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
1.562 Inch | 39.675 Millimeter
Bore
2.195 Inch | 55.753 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

