

RBC BEARINGS
RBC BEARINGS
KP16AFS464
RBC BEARINGS RBC BEARINGS
Description
KP16AFS464 AIRFRAME CONT BALL BRG ; 1"X2"X7/16" 2 SEAL
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
KP16AFS464
BDI #
795661

Details
286.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KP16AFS464/p/795661
Your Price
$ 286.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400551537
Product Group - BDI
B04102
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KP16AFS464
Weight / LBS
0.24
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh