https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
PEER BEARING
PEER BEARING
MG309SZZ-4
PEER BEARING PEER BEARING
Description
PER.MG309SZZ-4 MAST GUIDE BALL BEARING ; 45MM BORE 100MM OD 25MM W
Single Row Ball Bearing; 1.772" Bore; 5.003" Outside Diameter; 1-1/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MG309SZZ-4(S)
BDI #
21554523
Details
153.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MG309SZZ-4/p/21554523
Your Price
$ 153.47 / each
$ 154.00 / each BDIExpress
$ 154.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.057
EAN
1200106963899
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Outer Race Side Cut
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
0.02205
Long Description
Single Row Ball Bearing; 1.772" Bore; 5.003" Outside Diameter; 1-1/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.003 Inch | 127.076 Millimeter
Bore
1.772 Inch | 45 Millimeter
Inner Race Width
0.985 Inch | 25.019 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

