

CONSOLIDATED BEARING
CONSOLIDATED BEARING
R-2/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
R-2/5 DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 1/8" Bore; 5/16" Outside Diameter; 7/64" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
R-2/5
BDI #
208515

Details
15.2543
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/R-2-5/p/208515
Your Price
$ 15.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0644075086646
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
R-2/5
Weight / LBS
0.002
Long Description
Single Row Ball Bearing; 1/8" Bore; 5/16" Outside Diameter; 7/64" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Outer Race Width
0.109 Inch | 2.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh