https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-NC-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNnxpbWFnZS9qcGVnfGFHSmlMMmhpT0M4eE1EYzJOak15TURNek5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZUa05mVjBsZk16QXdlRE13TUM1cWNHY3xhZmYxZTE1YjMzYTBjNGE0Njk5ZGJjODk1NDhiNDY0MzEwMTcyMWI5MjJjYjNkMzVjZjA3YWUyNDcwZGU0Nzk2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-NC-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNnxpbWFnZS9qcGVnfGFHSmlMMmhpT0M4eE1EYzJOak15TURNek5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZUa05mVjBsZk16QXdlRE13TUM1cWNHY3xhZmYxZTE1YjMzYTBjNGE0Njk5ZGJjODk1NDhiNDY0MzEwMTcyMWI5MjJjYjNkMzVjZjA3YWUyNDcwZGU0Nzk2
HEIM
HEIM
RF163216
HEIM HEIM
Description
RF163216 SINGLE ROW BALL BEARING
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
RF163216
BDI #
18251617
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/RF163216/p/18251617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0637400158941
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Full Complement | 2.125" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

