https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-FL-NC-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzN3xpbWFnZS9qcGVnfGFEVmlMMmhpT0M4eE1EYzNNRGczTmpBek9URTVPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5R1RGOU9RMTlYU1Y4ek1EQjRNekF3TG1wd1p3fDI0YTZhMWU5MTE2NDQ3YTY5YzVjMjIwNmZmZmUxZTlmMTFlMzY5ZjExMWQwMGYxZTFkNDRlMTQ1ZTI3NGIxYzc
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-FL-NC-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzN3xpbWFnZS9qcGVnfGFEVmlMMmhpT0M4eE1EYzNNRGczTmpBek9URTVPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5R1RGOU9RMTlYU1Y4ek1EQjRNekF3TG1wd1p3fDI0YTZhMWU5MTE2NDQ3YTY5YzVjMjIwNmZmZmUxZTlmMTFlMzY5ZjExMWQwMGYxZTFkNDRlMTQ1ZTI3NGIxYzc
NICE BALL BEARING
NICE BALL BEARING
RF81812PP
NICE BALL BEARING NICE BALL BEARING
Description
RF81812PP FLANGED BALL BEARING ; PRECISION MACHINED
Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
RF81812PP
BDI #
18251726
Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/RF81812PP/p/18251726
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.1
EAN
0745795112605
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Full Complement | 1.25" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
RF81812PP
Weight / LBS
0.1
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Inner Race Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

