Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSRIF418 ZZEE BULK https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-FL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwNHxpbWFnZS9qcGVnfGFEWmpMMmhoTUM4eE1EYzJOekV6Tnpjd01Ua3hPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlHVEY5RlNWOHpNREI0TXpBd0xtcHdad3wxMGIzMDAyZjA5OGI1YmViM2RkNzM4YzIwYmM0NzUyMzdmM2IzZjYzYjk3NDhhZWI3ZTJiYTBjYzBjNzg3N2Q2
22362395 Single Row Ball Bearings 

TRITAN TRITAN

SSRIF418 ZZEE BULK

Description

SSRIF418 ZZEE BULK BALL BEARING ; MINIATURE 10/PK

Single Row Ball Bearing; 1/8" Bore; 1/4" Outside Diameter; 7/64" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage

Part #

2101098085

BDI #
22362395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

203.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 203.84 / pack BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.003
EAN
0888569044945
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Stainless Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Miniature Bearing | 0.296" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
SSRIF418 ZZEE/Q BL
Weight / LBS
0.0065
Long Description
Single Row Ball Bearing; 1/8" Bore; 1/4" Outside Diameter; 7/64" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Outside Diameter
0.25 Inch | 6.35 Millimeter
Bore
0.125 Inch | 3.175 Millimeter
Inner Race Width
0.141 Inch | 3.581 Millimeter
Outer Race Width
0.109 Inch | 2.769 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh