https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MXxpbWFnZS9qcGVnfGFHRXhMMmhpTnk4eE1EYzJPRFV5T0RNeE1ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMGxmTXpBd2VETXdNQzVxY0djfDc3ZGY4YzJhODQ0Nzg0ZTY0MzU3ZWNkYzczNzgzYTE4OTkzOWU4NTJmZmRhOThiYmNkZDczZTU3NTgyMDYxYmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MXxpbWFnZS9qcGVnfGFHRXhMMmhpTnk4eE1EYzJPRFV5T0RNeE1ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMGxmTXpBd2VETXdNQzVxY0djfDc3ZGY4YzJhODQ0Nzg0ZTY0MzU3ZWNkYzczNzgzYTE4OTkzOWU4NTJmZmRhOThiYmNkZDczZTU3NTgyMDYxYmU
TRITAN
TRITAN
W208PPB7
TRITAN TRITAN
Description
W208PPB7 AGRICULTURAL BEARING ; ROUND BORE SPHERICAL OD
Single Row Ball Bearing; 1-3/16" Bore; 3.15" Outside Diameter; 0.709" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
2101101930
BDI #
21436359
Details
64.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W208PPB7/p/21436359
Your Price
$ 64.89 / each
$ 65.00 / each BDIExpress
$ 65.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.639
EAN
0888569058164
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Non-Lubricated | Tri-Ply Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
W208PPB7 BL
Weight / LBS
1.41
Long Description
Single Row Ball Bearing; 1-3/16" Bore; 3.15" Outside Diameter; 0.709" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
1.189 Inch | 30.201 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.188 Inch | 30.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

