https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MXxpbWFnZS9qcGVnfGFHRXhMMmhpTnk4eE1EYzJPRFV5T0RNeE1ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMGxmTXpBd2VETXdNQzVxY0djfDc3ZGY4YzJhODQ0Nzg0ZTY0MzU3ZWNkYzczNzgzYTE4OTkzOWU4NTJmZmRhOThiYmNkZDczZTU3NTgyMDYxYmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MXxpbWFnZS9qcGVnfGFHRXhMMmhpTnk4eE1EYzJPRFV5T0RNeE1ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMGxmTXpBd2VETXdNQzVxY0djfDc3ZGY4YzJhODQ0Nzg0ZTY0MzU3ZWNkYzczNzgzYTE4OTkzOWU4NTJmZmRhOThiYmNkZDczZTU3NTgyMDYxYmU
CONSOLIDATED BEARING
CONSOLIDATED BEARING
WC88026
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
WC88026 DEEP GROOVE BALL BEARING ; 26MM BORE 52MM OD 15.875MM WD SR 2 SEAL
Single Row Ball Bearing; 26MM Bore; 52MM Outside Diameter; 15.875MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
WC88026
BDI #
210627
Details
147.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/WC88026/p/210627
Your Price
$ 147.29 / each
$ 148.00 / each BDIExpress
$ 148.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.137
EAN
0644075204491
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
WC88026
Weight / LBS
0.3
Long Description
Single Row Ball Bearing; 26MM Bore; 52MM Outside Diameter; 15.875MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.625 Inch | 15.875 Millimeter
Bore
1.024 Inch | 26 Millimeter
Inner Race Width
0.659 Inch | 16.75 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

