SCHEERER BEARING
SCHEERER BEARING
XLBC-14
SCHEERER BEARING SCHEERER BEARING
Description
XLBC-14 RADIAL BALL BEARING
Single Row Ball Bearing; 14" Bore; 18-1/2" Outside Diameter; 2-1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
XLBC-14
BDI #
24931677
Details
18569.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/XLBC-14/p/24931677
Your Price
$ 18,569.87 / each
$ 18,570.00 / each BDIExpress
$ 18,570.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
27.67
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Through Hardened Steel Race Material
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
61
Long Description
Single Row Ball Bearing; 14" Bore; 18-1/2" Outside Diameter; 2-1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
18.5 Inch | 469.9 Millimeter
Outer Race Width
2.25 Inch | 57.15 Millimeter
Bore
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


