

SCHEERER BEARING
SCHEERER BEARING
511/1180-M
SCHEERER BEARING SCHEERER BEARING
Description
511/1180-M BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 1180MM Bore 1; 1186MM Bore 2; 1400MM Outside Diameter; 175MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
511/1180-M
BDI #
26310998

Details
117105.4895
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511-1180-M/p/26310998
Your Price
$ 117,105.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1090
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
1090
Long Description
Thrust Ball Bearing; 1180MM Bore 1; 1186MM Bore 2; 1400MM Outside Diameter; 175MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
46.457 Inch | 1180 Millimeter
Bore 2
46.693 Inch | 1186 Millimeter
Outside Diameter
55.118 Inch | 1400 Millimeter
Height
6.89 Inch | 175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh