

SCHEERER BEARING
SCHEERER BEARING
511/560-M
SCHEERER BEARING SCHEERER BEARING
Description
511/560-M BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 560MM Bore 1; 564MM Bore 2; 670MM Outside Diameter; 85MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
511/560-M
BDI #
26337501

Details
25221.2186
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511-560-M/p/26337501
Your Price
$ 25,221.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
135
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
135
Long Description
Thrust Ball Bearing; 560MM Bore 1; 564MM Bore 2; 670MM Outside Diameter; 85MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
22.205 Inch | 564 Millimeter
Outside Diameter
26.378 Inch | 670 Millimeter
Bore 1
22.047 Inch | 560 Millimeter
Height
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh