

SCHEERER BEARING
SCHEERER BEARING
511/710-M P/5
SCHEERER BEARING SCHEERER BEARING
Description
511/710-M P/5 BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 710MM Bore 1; 714MM Bore 2; 850MM Outside Diameter; 112MM Height; Single Direction; Not Banded; Brass Cage; ABEC 5 | ISO P5 Precision
Part #
511/710-M P/5
BDI #
26311000

Details
58003.2655
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511-710-M-P-5/p/26311000
Your Price
$ 58,003.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
290
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
290
Long Description
Thrust Ball Bearing; 710MM Bore 1; 714MM Bore 2; 850MM Outside Diameter; 112MM Height; Single Direction; Not Banded; Brass Cage; ABEC 5 | ISO P5 Precision
Bore 2
28.11 Inch | 714 Millimeter
Bore 1
27.953 Inch | 710 Millimeter
Outside Diameter
33.465 Inch | 850 Millimeter
Height
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh