

SCHEERER BEARING
SCHEERER BEARING
511/800-M P/6
SCHEERER BEARING SCHEERER BEARING
Description
511/800-M P/6 BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 800MM Bore 1; 805MM Bore 2; 950MM Outside Diameter; 120MM Height; Single Direction; Not Banded; Brass Cage; ABEC 3 | ISO P6 Precision
Part #
511/800-M P/6
BDI #
26338435

Details
54877.2155
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511-800-M-P-6/p/26338435
Your Price
$ 54,877.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
350
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 3 | ISO P6
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
350
Long Description
Thrust Ball Bearing; 800MM Bore 1; 805MM Bore 2; 950MM Outside Diameter; 120MM Height; Single Direction; Not Banded; Brass Cage; ABEC 3 | ISO P6 Precision
Bore 1
31.496 Inch | 800 Millimeter
Bore 2
31.693 Inch | 805 Millimeter
Height
4.724 Inch | 120 Millimeter
Outside Diameter
37.402 Inch | 950 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh