NACHI
NACHI
51114
NACHI NACHI
Description
51114 THRUST BALL BEARING ; 70MMX90MMX18MM
Thrust Ball Bearing; 70MM Bore 1; 72MM Bore 2; 95MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51114
BDI #
664576

Details
105.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51114/p/664576
Your Price
$ 105.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.358
EAN
4991893594751
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.79366
Long Description
Thrust Ball Bearing; 70MM Bore 1; 72MM Bore 2; 95MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
3.74 Inch | 95 Millimeter
Height
0.709 Inch | 18 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Bore 2
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh