

SCHEERER BEARING
SCHEERER BEARING
51192-M P/6
SCHEERER BEARING SCHEERER BEARING
Description
51192-M P/6 BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 460MM Bore 1; 464MM Bore 2; 560MM Outside Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 3 | ISO P6 Precision
Part #
51192-M P/6
BDI #
26338547

Details
22563.5405
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51192-M-P-6/p/26338547
Your Price
$ 22,563.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
96
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 3 | ISO P6
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
96
Long Description
Thrust Ball Bearing; 460MM Bore 1; 464MM Bore 2; 560MM Outside Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 3 | ISO P6 Precision
Height
3.15 Inch | 80 Millimeter
Bore 1
18.11 Inch | 460 Millimeter
Outside Diameter
22.047 Inch | 560 Millimeter
Bore 2
18.268 Inch | 464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh