

SCHEERER BEARING
SCHEERER BEARING
512/500-F
SCHEERER BEARING SCHEERER BEARING
Description
512/500-F BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 500MM Bore 1; 505MM Bore 2; 670MM Outside Diameter; 135MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
512/500-F
BDI #
26338549

Details
36343.9311
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/512-500-F/p/26338549
Your Price
$ 36,343.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
300
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
300
Long Description
Thrust Ball Bearing; 500MM Bore 1; 505MM Bore 2; 670MM Outside Diameter; 135MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
19.882 Inch | 505 Millimeter
Outside Diameter
26.378 Inch | 670 Millimeter
Height
5.315 Inch | 135 Millimeter
Bore 1
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh