

SCHEERER BEARING
SCHEERER BEARING
512/600-M
SCHEERER BEARING SCHEERER BEARING
Description
512/600-M BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 600MM Bore 1; 605MM Bore 2; 800MM Outside Diameter; 160MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
512/600-M
BDI #
26338551

Details
62128.034400000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/512-600-M/p/26338551
Your Price
$ 62,128.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
530
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
530
Long Description
Thrust Ball Bearing; 600MM Bore 1; 605MM Bore 2; 800MM Outside Diameter; 160MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
31.496 Inch | 800 Millimeter
Height
6.299 Inch | 160 Millimeter
Bore 2
23.819 Inch | 605 Millimeter
Bore 1
23.622 Inch | 600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh