

SCHEERER BEARING
SCHEERER BEARING
512/800-M
SCHEERER BEARING SCHEERER BEARING
Description
512/800-M BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 800MM Bore 1; 805MM Bore 2; 1060MM Outside Diameter; 205MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
512/800-M
BDI #
26337911

Details
131772.9676
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/512-800-M/p/26337911
Your Price
$ 131,772.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1173
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
1173
Long Description
Thrust Ball Bearing; 800MM Bore 1; 805MM Bore 2; 1060MM Outside Diameter; 205MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
31.693 Inch | 805 Millimeter
Height
8.071 Inch | 205 Millimeter
Bore 1
31.496 Inch | 800 Millimeter
Outside Diameter
41.732 Inch | 1060 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh