FAG
FAG
51230-MP
FAG FAG
Description
51230-MP THRUST BALL BEARING ; SGL ROW 150MM BORE X 215MM OD X 50MM W
Thrust Ball Bearing; 150MM Bore 1; 153MM Bore 2; 215MM Outer Diameter; 50MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51230-MP
BDI #
1144871
Details
3316.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51230-MP/p/1144871
Your Price
$ 3,316.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
5.943
EAN
4012801198004
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51230-MP
Manufacturer Internal Number
60374094
Weight / LBS
13.404
Long Description
Thrust Ball Bearing; 150MM Bore 1; 153MM Bore 2; 215MM Outer Diameter; 50MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
6.024 Inch | 153 Millimeter
Height
1.969 Inch | 50 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


