SKF
SKF
51234 M
SKF SKF
Description
51234 M THRUST BALL BEARING
Thrust Ball Bearing; 170MM Bore 1; 173MM Bore 2; 240MM Outer Diameter; 55MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51234 M
BDI #
1267657
Details
3811.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51234-M/p/1267657
Your Price
$ 3,811.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
8
EAN
7316577059666
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51234 M
Weight / LBS
17.667
Long Description
Thrust Ball Bearing; 170MM Bore 1; 173MM Bore 2; 240MM Outer Diameter; 55MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
6.811 Inch | 173 Millimeter
Bore 1
6.693 Inch | 170 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Height
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


