ROLLWAY BEARING
ROLLWAY BEARING
51240 M
ROLLWAY BEARING ROLLWAY BEARING
Description
51240 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 200MM Bore 1; 204MM Bore 2; 280MM Outer Diameter; 62MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51240 M
BDI #
24004435
Details
14193.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51240-M/p/24004435
Your Price
$ 14,193.40 / each
$ 14,194.00 / each BDIExpress
$ 14,194.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
12.2
EAN
0637410091481
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
51240 M
Manufacturer Internal Number
51240 M
Weight / LBS
17.63698
Long Description
Thrust Ball Bearing; 200MM Bore 1; 204MM Bore 2; 280MM Outer Diameter; 62MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
7.874 Inch | 200 Millimeter
Bore 2
8.031 Inch | 204 Millimeter
Height
2.441 Inch | 62 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


